Zoro Homepage

Fold N Go Cart, Small, Black

  • Mfr # SBC152103

  • Zoro # G7580842


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(3) Swivel/(1) Swivel with Brake
Load Capacity
350 lb
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC152103
Zoro #
G7580842
UPC #
077838837382
Country of Origin
Mexico

Dimensions

Overall Height
40 1/4 in
Caster Dia.
4 in
Overall Length
29 1/2 in
Lip Height
3/8 in
Overall Width
16 in
Shelf Width
15 in
Shelf Length
21 in
Overall Height (In.)
40-1/4
Overall Width (In.)
16
Caster Size (In.)
4
Shelf Width (In.)
15
Adjustable Height
No

Details

Item
Folding Cart
Caster Type
(3) Swivel/(1) Swivel with Brake
Load Capacity
350 lb
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
Distance Between Shelves
11 1/2 in
Load Cap. per Shelf
116 lb
Handle Included
Yes
Number of Shelves
3
Construction
Polyethylene
Product Type
Folding Cart
Load Capacity (Lb.)
350
Maximum Load Capacity
350 lb
Folding
Yes
NSF Certified
No
Duty Type
Heavy Duty
Number of Casters
4

Description

Folding Cart, Overall Length 29 1/2 in, Overall Depth 16 in, Folding Yes, Color Black, Duty Type Heavy Duty, Product Type Folding Cart, Adjustable Height No, Maximum Load Capacity 350 lb, Caster Type (1) Swivel w/Brake, (3) Swivel, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 40 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.