Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Blow Molded, Gray, 300 lb.

  • Mfr # 13V429

  • Zoro # G7475684


product price: $39.55
/ea

Key Features

Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V429
Zoro #
G7475684
UPC #
190735390740
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Overall Depth
21 1/4 in
Overall Height
33 3/8 in
Overall Width
18 1/2 in
Back Height
9 3/4 in
Seat Depth
17 in
Back Width
18 1/2 in
Seat Width
15 1/2 in
Structural Material Thickness
20 ga
Leg End Diameter
1 1/8 in
Folded Depth
2 3/4 in
Seat Height - Maximum
18 in

Details

Item
Folding Chair
Seat Color
Gray
Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Back Color
Gray
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Stack Capacity
5
Assembly
Assembled
Rolling
Not Rolling
Padding Location
No Padding
Number of Leg Braces
2
Upholstery Location
No Upholstery
Structural Material Finish
Powder Coated
Back Structural Material
Plastic
Stacking
Not Stackable
Seat Structural Material
Plastic
Folding
Folding
Leg End Shape
Circle
Includes Handle
No Handle
Includes Foot Rail
No Foot Rail
Includes Back
Backrest
Ganging
Not Gangable
Foot Material
Polypropylene
Includes Assembly Tools
Tools Not Included
Support Style
Frame
Swiveling
Not Swiveling
Foot Type
Protective Tips

Description

Folding Chair, Overall Height 33 3/8 in, Overall Width 18 1/2 in, Overall Depth 21 1/4 in, Seat Width 15 1/2 in, Seat Depth 17 in, Back Height 9 3/4 in, Back Width 18 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.