Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Blue/Gray, 300 lb.

  • Mfr # 13V427

  • Zoro # G6074914


product price: $42.79
/ea

Key Features

Seat Material
Fabric
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V427
Zoro #
G6074914
UPC #
190735390726
Country of Origin
China

Dimensions

Overall Depth
20 1/2 in
Overall Height
32 1/4 in
Overall Width
18 1/2 in
Back Height
7 1/2 in
Back Width
17 in
Seat Width
16 in
Seat Depth
18 in
Padding Thickness
1 3/4 in
Seat Height - Maximum
19 1/2 in
Folded Depth
3 3/8 in
Leg End Diameter
7/8 in
Structural Material Thickness
18 ga

Details

Item
Folding Chair
Seat Color
Blue
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Color
Blue
Product Type
Folding Chair
Style
Folding Chair
Includes Handle
No Handle
Leg End Shape
Circle
Includes Foot Rail
No Foot Rail
Support Style
Frame
Number of Leg Braces
2
Foot Material
Polypropylene
Folding
Folding
Includes Assembly Tools
Tools Not Included
Padding Material
Foam
Back Structural Material
Fabric
Rolling
Not Rolling
Includes Back
Backrest
Structural Material Finish
Powder Coated
Ganging
Not Gangable
Foot Type
Protective Tips
Upholstery Material
Fabric
Seat Structural Material
Fabric
Stacking
Not Stackable
Assembly
Assembled
Padding Location
Padded Seat
Swiveling
Not Swiveling
Upholstery Location
Upholstered Back, Upholstered Seat

Description

Folding Chair, Overall Height 32 1/4 in, Overall Width 18 1/2 in, Overall Depth 20 1/2 in, Seat Width 16 in, Seat Depth 18 in, Back Height 7 1/2 in, Back Width 17 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.