Zoro Homepage

Folding Chair, Steel, Black, 300 lb.

  • Mfr # 13V423

  • Zoro # G8478303


product price: $31.69
/ea

Key Features

Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V423
Zoro #
G8478303
UPC #
190735390689
Country of Origin
China

Dimensions

Overall Width
18 1/8 in
Overall Depth
20 in
Cushion Thickness
Not Padded
Overall Height
29 1/4 in
Seat Depth
16 in
Back Width
16 1/4 in
Seat Width
16 in
Back Height
7 3/8 in
Leg End Diameter
7/8 in
Seat Height - Maximum
16 7/8 in
Folded Depth
2 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Back Color
Black
Product Type
Folding Chair
Style
Folding Chair
Foot Type
Protective Tips
Includes Foot Rail
No Foot Rail
Stacking
Not Stackable
Seat Structural Material
Steel
Support Style
Frame
Rolling
Not Rolling
Leg End Shape
Circle
Includes Handle
No Handle
Ganging
Not Gangable
Padding Location
No Padding
Includes Back
Backrest
Includes Assembly Tools
Tools Not Included
Number of Leg Braces
2
Swiveling
Not Swiveling
Assembly
Assembled
Back Structural Material
Steel
Structural Material Finish
Powder Coated
Foot Material
Polypropylene
Upholstery Location
No Upholstery
Folding
Folding

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/8 in, Overall Depth 20 in, Seat Width 16 in, Seat Depth 16 in, Back Height 7 3/8 in, Back Width 16 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Steel, Back Material Steel, Frame Material Steel, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.