Zoro Homepage

Folding Dry Erase Easel, 29-1/2 x 42"

  • Mfr # 1NUR4

  • Zoro # G0341476


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Non-Skid Rubber Feet
Features
Folding
Dry Erase Product Grouping
Dry Erase Board
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUR4
Zoro #
G0341476
UPC #
190735403877
Country of Origin
China

Dimensions

Dry Erase Width
29 1/4 in
Adjustable Height Range
40 in to 70 in
Dry Erase Height
37 1/2 in
Overall Width
29 1/4 in
Overall Height
37 1/2 in
Adjustable Height - Minimum
40 in
Adjustable Height
Adjustable
Board Width - Side 1
41 in
Board Height - Side 1
28 1/2 in
Adjustable Height - Maximum
70 in

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 37 1/2 in, Dry Erase Width 29 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 70 in, Frame Color Natural, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Non-Skid Rubber Feet, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.