Zoro Homepage

Folding Gate, Gray, 1 to 12 ft. Opening W

  • Mfr # XLECO 1265

  • Zoro # G7470100


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Folded Width
27 in
Color
Gray
Material
Steel
Folded Height
6 1/2 ft
Opening Width
1 to 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLECO 1265
Zoro #
G7470100
UPC #
-
Country of Origin
United States

Dimensions

Folded Width
27 in
Folded Height
6 1/2 ft
Opening Width
1 to 12 ft
In Use Height
6 ft
Expanded Height
6 ft
Expanded Width - Maximum
12 ft

Details

Item
Folding Gate
Color
Gray
Material
Steel
Caster Type
(6) Swivel
Includes
(2) 12 in Locking Bars, (3) 24 in Axels
Features
Door Jamb or Face-Mounted Installation
Folding Gate Door Type
Portable Double
Mounting
Universal
Finish
Galvanized, Powder Coated
Door Type
Double
Includes Mounting Hardware
Mounting Hardware Included
Caster Configuration
(6) Swivel
Use Location
Indoor, Outdoor

Description

Folding Gate, Portable Double, Color Gray, Opening Width 1 to 12 ft, Folded Width 27 in, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Galvanized, Powder Coated Finish, Universal Mounting, Caster Type (6) Swivel, Features Door Jamb or Face-Mounted Installation, Includes Angle Iron Locking Bar, 1 1/2 in x 1 1/2 in 12 ga, Rubber Casters, 2 1/2 in, Steel Axle, 24 in Wide 11 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.