Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Gate, Gray, 12 to 14 ft. Opening W

  • Mfr # PECO 1475

  • Zoro # G7470064


product price: $502.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Folded Width
11 in
Color
Gray
Material
Steel
Folded Height
7 1/2 ft
Includes
(2) Bearing Washers, (2) L-Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PECO 1475
Zoro #
G7470064
UPC #
-
Country of Origin
United States

Dimensions

Folded Width
11 in
Folded Height
7 1/2 ft
Opening Width
12 to 14 ft
In Use Height
7 ft
Expanded Width - Maximum
14 ft
Expanded Height
7 ft

Details

Item
Folding Gate
Color
Gray
Material
Steel
Includes
(2) Bearing Washers, (2) L-Brackets
Finish
Galvanized, Powder Coated
Folding Gate Door Type
Double
Caster Type
(2) Swivel
Mounting
Universal
Features
Door Jamb or Face-Mounted Installation
Caster Configuration
(2) Swivel
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor
Door Type
Double

Description

Folding Gate, Double, Color Gray, Opening Width 12 to 14 ft, Folded Width 11 in, Folded Height 7 1/2 ft, In Use Height 7 ft, Material Steel, Galvanized, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features Door Jamb or Face-Mounted Installation, Includes Angle Iron Locking Bar, 1 1/2 in x 1 1/2 in 13 ga, Steel Casters, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.