Folding Gate, Gray, 16 to 18 ft. Opening W
Mfr # PECO 1875
Zoro # G7472219
product price: $555.99
/eaKey Features
Folded Width
11 in
Color
Gray
Material
Steel
Includes
(2) Bearing Washers, (2) L-Brackets
Mounting
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PECO 1875
Zoro #
G7472219
UPC #
-
Country of Origin
United States
Dimensions
Folded Width
11 in
Opening Width
16 to 18 ft
In Use Height
7 ft
Folded Height
7 ft
Expanded Height
7 ft
Expanded Width - Maximum
18 ft
Details
Item
Folding Gate
Color
Gray
Material
Steel
Includes
(2) Bearing Washers, (2) L-Brackets
Mounting
Universal
Caster Type
(2) Swivel
Folding Gate Door Type
Double
Finish
Galvanized, Powder Coated
Features
Door Jamb or Face-Mounted Installation
Caster Configuration
(2) Swivel
Use Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included
Door Type
Double
Description
Folding Gate, Double, Color Gray, Opening Width 16 to 18 ft, Folded Width 11 in, Folded Height 7 ft, In Use Height 7 ft, Material Steel, Galvanized, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features Door Jamb or Face-Mounted Installation, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.