Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Gate, Gray, 7 to 8 ft. Opening W

  • Mfr # SECO 865

  • Zoro # G7471010


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Folded Width
11 in
Color
Gray
Material
Steel
Features
Door Jamb or Face-Mounted Installation
Opening Width
7 to 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SECO 865
Zoro #
G7471010
UPC #
-
Country of Origin
United States

Dimensions

Folded Width
11 in
Opening Width
7 to 8 ft
In Use Height
6 ft
Folded Height
6 1/2 ft
Expanded Width - Maximum
8 ft
Expanded Height
6 ft

Details

Item
Folding Gate
Color
Gray
Material
Steel
Features
Door Jamb or Face-Mounted Installation
Finish
Galvanized, Powder Coated
Folding Gate Door Type
Simple
Mounting
Universal
Includes
48 in Locking Bar, Bearing Washer, L-Bracket
Caster Type
Swivel
Door Type
Single
Caster Configuration
Swivel
Use Location
Indoor, Outdoor
Includes Mounting Hardware
Mounting Hardware Included

Description

Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 11 in, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Galvanized, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features Door Jamb or Face-Mounted Installation, Includes Angle Iron Locking Bar, 1 1/2 in x 1 1/2 in 13 ga, Steel Casters, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.