Zoro Homepage

Folding Gate, Single, 7 to 8 ft.W x 7 ft.H

  • Mfr # 35LF14

  • Zoro # G614701796


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35LF14
Zoro #
G614701796
UPC #
190735470916
Country of Origin
China

Description

Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 7 ft, Folded Height 1 5/8 in, In Use Height 6 1/2 ft, Material Steel, Galvanized, Powder Coated Finish, Channel, Flatbar, Pipe Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.