Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Handle Platform Truck, 330 lb.

  • Mfr # 2PLG4

  • Zoro # G7596827


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
30 in
Overall Width
18 in
Color
Silver
Load Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2PLG4
Zoro #
G7596827
UPC #
190735449820
Country of Origin
China

Dimensions

Overall Height
35 1/2 in
Overall Length
30 in
Overall Width
18 in
Deck LxWxH
30 in x 18 in x 6 in
Deck Width
18 in
Caster Wheel Dia.
4 in
Deck Length
30 in
Caster Wheel Width
1 in
Deck Height
6 in
Overall LxWxH
30 in x 18 in x 35-1/2 in
Caster Width
1 in

Details

Color
Silver
Load Capacity
330 lb
Item
Aluminum-Deck Platform Truck
Wheel Type
Rubber
Handle Type
Folding
Includes
Polypropylene Casters
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Frame Material
Aluminum
Handle Pocket Location
Single End
Deck Material
Aluminum
Caster Wheel Material
Rubber
Assembled/Unassembled
Assembled
Number of Platforms
1
Side Panel Type
No Side Panels
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Deck Surface
Ribbed
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Construction
Solid
Caster Wheel Tread Type/Material
Standard Rubber
Foldable
Yes

Description

Platform Truck, Load Capacity 330 lb, Overall Height 35 1/2 in, Overall Length 30 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 6 in, Deck Length 30 in, Deck Width 18 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.