Zoro Homepage

Folding Handle Platform Truck, 550 lb.

  • Mfr # 2PLG5

  • Zoro # G7486981


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Silver
Wheel Type
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PLG5
Zoro #
G7486981
UPC #
190735449837
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Length
36 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 7-3/4 in
Caster Wheel Width
1-1/4 in
Deck Height
7 3/4 in
Deck Width
24 in
Deck Length
36 in
Caster Wheel Dia.
5 in
Overall LxWxH
36 in x 24 in x 37-1/2 in
Caster Width
1-1/4 in

Description

Aluminum-Deck Platform Truck, Load Capacity 550 lb, Overall Height 37 1/2 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 7 3/4 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.