Zoro Homepage

Folding Table Dolly, 1000 lb. Load Capacity

  • Mfr # 9P477

  • Zoro # G8544401


product price: $320.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Load Capacity
700 lb
Overall Length
74 in
Overall Width
31 in
Overall Height
43 in
Max. Number of Tables
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9P477
Zoro #
G8544401
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 in
Overall Width
31 in
Overall Height
43 in
Caster Dia.
4"
Caster Width
1-1/4"
Overall LxWxH
74 in x 31 in x 43 in
Caster Wheel Dia.
4 in

Details

Item
Horizontal Cart for Rectangular Tables
Load Capacity
700 lb
Max. Number of Tables
12
Handle Included
Yes
Frame Material
Steel
Caster Type
(2) Swivel and (2) Rigid
Caster Material
Hard Rubber
Finish
Powder Coated
Frame Color
Black
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Standard Rubber
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Includes
(2) Swivel Casters and (2) Stationary Casters

Description

Horizontal Cart for Rectangular Tables, Max. Number of Tables 12, Load Capacity 700 lb, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.