Zoro Homepage

Food and Bev Dolly, 19 3/8x25 5/5In, Black

  • Mfr # EACD300110

  • Zoro # G8214586


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each CamDolly, Fits Pan Carriers 300MPC, 1318MTC, UPCS140, UPCS160, UPCS180, UPCSS160, UPC300, 1318CC, (2) 5 in Fixed and (2) 5 in Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACD300110
Zoro #
G8214586
UPC #
099511203147
Country of Origin
United States

Dimensions

Overall Width
19 3/8 in
Overall Length
25 5/8 in
Overall Height
10 3/8 in
Caster Dia.
5 in

Details

Item
Rack Dolly
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each CamDolly, Fits Pan Carriers 300MPC, 1318MTC, UPCS140, UPCS160, UPCS180, UPCSS160, UPC300, 1318CC, (2) 5 in Fixed and (2) 5 in Swivel Casters
For Use With
4UJL9
Handle Included
No
Load Cap. per Shelf
300 lb
Construction
Polyethylene
Maximum Load Capacity
350 lb
Drain Holes Included
No
NSF Certified
Yes
Compatible Rack Brand
Cambro
Number of Casters
4

Description

Rack Dolly, Maximum Load Capacity 350 lb, Handle Included No, Compatible Rack Brand Cambro, Overall Length 25 1/2 in, Overall Width 25 1/2 in, Color Black, Drain Holes Included No, Includes (2) 5 in Fixed Casters, (2) 5 in Swivel Casters, Material Plastic, Number of Casters 4, Overall Height 10 1/2 in, Product Type Rack Dolly, Caster Type (1) Swivel, (1) w/Brake, (2) Fixed, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.