Zoro Homepage

Food and Bev Dolly, 27 5/8x20 3/4x9 In

  • Mfr # EACD400110

  • Zoro # G8447415


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each CamDolly, Fits Pan Carriers UPCS400,UPC400, (2) 5 in Fixed and (2) 5 in Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACD400110
Zoro #
G8447415
UPC #
099511219155
Country of Origin
United States

Dimensions

Overall Width
27 5/8 in
Overall Length
20 3/4 in
Overall Height
9 in
Caster Dia.
5 in

Details

Item
Rack Dolly
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Black
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each CamDolly, Fits Pan Carriers UPCS400,UPC400, (2) 5 in Fixed and (2) 5 in Swivel Casters
For Use With
4UJN2, 4UJN5
Construction
Polyethylene
Handle Included
No
Standards
NSF
Load Cap. per Shelf
300 lb
Compatible Rack Brand
Cambro
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
350 lb
Drain Holes Included
No

Description

Rack Dolly, Maximum Load Capacity 350 lb, Handle Included No, Compatible Rack Brand Cambro, Overall Length 21 1/16 in, Overall Width 21 1/16 in, Color Black, Drain Holes Included No, Includes (2) 5 in Fixed Casters, (2) 5 in Swivel Casters, Material Plastic, Number of Casters 4, Overall Height 9 in, Product Type Rack Dolly, Caster Type (1) Swivel, (1) w/Brake, (2) Fixed, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.