Zoro Homepage

Foot Pedal for 3ZKV5

  • Mfr # MP-6PSFP

  • Zoro # G3396321


product price: $31.69
/ea

Key Features

Length
6 1/2 in
For Use With
3ZKV5
Compatible Manufacturer Model Number
3ZKV5
Height
3 in
Compatible Product Type
Bag Sealers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-6PSFP
Zoro #
G3396321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 1/2 in
Height
3 in

Details

Item
Foot Pedal
For Use With
3ZKV5
Compatible Manufacturer Model Number
3ZKV5
Compatible Product Type
Bag Sealers

Description

Foot Pedal, Length 6 1/2 in, Height 3 in, For Use With 3ZKV5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.