For The Safety Of Our Customers Sign, HWN816P0710
Mfr # HWN816P0710
Zoro # G6623952
product price:Â $5.99
/eaKey Features
Header
Notice
Legend
For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
Width
10"
Height
7"
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HWN816P0710
Zoro #
G6623952
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055 in
Details
Item
For The Safety Of Our Customers Sign
Header
Notice
Legend
For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Red
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.