For The Safety Of Our Customers Sign, HWN816T1014
Mfr # HWN816T1014
Zoro # G6624598
product price:Â $8.39
/eaKey Features
Header
Notice
Legend
For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
Width
14"
Height
10"
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HWN816T1014
Zoro #
G6624598
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004 in
Details
Item
For The Safety Of Our Customers Sign
Header
Notice
Legend
For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.