Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forearm Forklift Lifting Straps, PR

  • Mfr # 32TL81

  • Zoro # G7611807


product price: $28.59
/pr

Key Features

Color
Black/Safety Orange
Overall Length
112 in
Material
Polypropylene
Height
2-1/2"
Length
9 ft. 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32TL81
Zoro #
G7611807
UPC #
811938001119
Country of Origin
United States

Dimensions

Overall Length
112 in
Height
2-1/2"
Length
9 ft. 4"
Width
3"
Strap Width
3 in

Details

Item
Lifting Straps
Color
Black/Safety Orange
Material
Polypropylene
Capacity
700 lb.
Includes
(2) Adjustable Lifting Straps
Maximum Load Capacity
800 lb
Number of Arm Loops
2

Description

Lifting Straps, Maximum Load Capacity 800 lb, Strap Width 3 in, Overall Length 112 in, Number of Arm Loops 2, Material Polypropylene, Includes (2) Adjustable Lifting Straps, Color Black/Safety Orange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.