Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Latch, Steel, Fits 1-3/8 to 2-3/8 In.

  • Mfr # 4LVG7

  • Zoro # G2044813


product price: $7.29
/ea

Key Features

Material
Steel
Fits
1-3/8 to 2-3/8 in dia
Gauge
9 ga
Finish
Galvanized
Includes
(1) Set1 of Nut and Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVG7
Zoro #
G2044813
UPC #
190735514375
Country of Origin
China

Dimensions

Compatible Diameter
1 3/8 to 2 3/8 in diameter

Details

Item
Fork Latch
Material
Steel
Fits
1-3/8 to 2-3/8 in dia
Gauge
9 ga
Finish
Galvanized
Includes
(1) Set1 of Nut and Bolt
Product Type
Fork Latch

Description

Fork Latch, Product Type Fork Latch, Material Steel, Compatible Diameter 1 3/8 to 2 3/8 in diameter, Gauge 9 ga, Includes (1) Set1 of Nut and Bolt, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.