Fork Truck Drum Carrier / Rotator
Mfr # DCR-205-8
Zoro # G5219107
product price: $893.99
/eaKey Features
Overall Height
25.9375
Overall Length
38.625
Overall Width
38.75
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCR-205-8
Zoro #
G5219107
UPC #
691215012799
Country of Origin
China
Dimensions
Overall Height
25.9375
Overall Length
38.625
Overall Width
38.75
Height
26 in
Length
39 in
Width
38.75
Platform Length
38.625"
Details
Material
Steel
Color
Yellow
Load Capacity
800 lb
Item
Fork Truck Drum Carrier / Rotator
For Use With
Accepts:Â 55-gallon steel drum
Includes
Bung nut wrench is also included for opening and closing drums.
Color/Finish
Yellow
Assembled
Yes
Features
Drums are held securely in place by a durable chain locking system.
Application
This Fork Truck drum carrier/rotator allows you to easily transport and rotate steel drums using a fork truck.
For Drum Material
Steel
Description
Fork Truck Drum Carrier / Rotator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.