Zoro Homepage

Forklift Basic Tail Light, Plastic/Metal

  • Mfr # 10020095

  • Zoro # G6682873


product price: $36.49
/ea

Key Features

Overall Height
4 in
Overall Length
3 in
Overall Width
10 in
Material
Metal/Plastic
Color
Amber/Clear/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020095
Zoro #
G6682873
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
3 in
Overall Width
10 in
Width
10 in
Height
4 in
Overall Diameter
10 in
Overall Depth
3 in

Details

Material
Metal/Plastic
Color
Amber/Clear/Red
Item
Forklift Basic Tail Light
Housing Material
Metal
Includes
Wiring Lead
For Use With
Forklift Trucks
Features
Brake and Reverse Light, Running
Voltage
12V DC
Standards
SAE J845
Lens Material
Plastic
Shape
Rectangular
Current
1.8 A @ 12V
Lighting Technology
Incandescent
IP Rating
IP65
Compatible Electrical Connection Manufacturer Model Number
RP-102C
Mount Type
Screw
Electrical Connection
Wire Leads
Lens Color
Amber, Clear, Red
Installation Type
Removable
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Surface
Operating Voltage
12V DC
Compatible with Manufacturer Model Number
RP-102C
For Use with Mfr Model Number
RP-102C
Compatible Manufacturer Part Number
RP-102C
Compatible Manufacturer Model Number
RP-102C
Compatible with Mfr. Model No.
RP-102C
Compatible Mfr. Model Number
RP-102C

Description

Tail Light, Product Type Tail Light, Compatible with Grainger Part Number 5TCW1, Compatible with Manufacturer Model Number RP-102C, Includes Wire Lead, Overall Length 3 in, Overall Width 10 in, Overall Height 4 in, Color Amber/Clear/Red, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.