Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Forks, 42 in. L., 5000 lb., PR

  • Mfr # 16TA27611

  • Zoro # G2245988


product price: $351.99
/pr
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
5,000 lb
Fork Thickness
1 3/4 in
Standards
ITA Class 2
Fork Length
42 in
Fork Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16TA27611
Zoro #
G2245988
UPC #
-
Country of Origin
China

Dimensions

Fork Thickness
1 3/4 in
Fork Length
42 in
Fork Width
4 in

Details

Load Capacity
5,000 lb
Item
Forklift Forks
Standards
ITA Class 2
Load Capacity - Maximum
5,000 lb

Description

Forklift Forks, Product Type Fork, Fork Width 4 in, Fork Length 42 in, Load Capacity - Maximum 5,000 lb, Standards ITA Class 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.