Forklift Mirror, Plastic, Metal, Black
Mfr # 16TA29008
Zoro # G6647234
product price: $13.45
/eaKey Features
Overall Height
4 in
Overall Width
8 in
Material
Metal/Polypropylene
Color
Black
Includes
Mounting Plate and Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16TA29008
Zoro #
G6647234
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
8 in
Width
8 in
Height
4 in
Details
Material
Metal/Polypropylene
Color
Black
Item
Forklift Mirror
Includes
Mounting Plate and Hardware
For Use With
Forklift Trucks
Features
Curved High Visibility Impact Resistant Mirror
Description
Forklift Mirror, Product Type Forklift Mirror, Includes Mounting Plate, Overall Width 8 in, Overall Height 4 in, Color Black, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.