Forklift Strobe Light, Amber
Mfr # 16TA12157
Zoro # G6956686
product price: $48.89
/eaKey Features
Overall Height
4 in
Overall Width
4 in
Material
Metal/Plastic
Color
Amber
Includes
Wiring Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16TA12157
Zoro #
G6956686
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
4 in
Height
4 in
Width
4 in
Overall Depth
4 in
Details
Material
Metal/Plastic
Color
Amber
Item
Forklift Red Strobe Light
Includes
Wiring Lead
For Use With
Forklift Trucks
Flashes per Minute
75
Voltage
12-48V DC
Features
Impact Resistant Casing with Mounting Plate
Power Source
Corded
Lens Material
Plastic
Shape
Square
Light Color
Amber
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Rotating
Compatible Vehicle Type
Forklifts
Light Type
Flashing Beacon
Mount Type
Bolt
Operating Voltage
12-48V DC
Description
Strobe Light, Product Type Strobe Light, Includes Wire Lead, Overall Width 4 in, Overall Height 4 in, Color Amber, Material Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.