This item is Discontinued.

Zoro Select FR Rain Bib Overall, PVC, 32 1/2 in Inseam, 56 in to 58 in Waist, 11.8 mil Thickness, Yellow, 4XL 1FAW9

This item is Discontinued.

Zoro Select

FR Rain Bib Overall, PVC, 32 1/2 in Inseam, 56 in to 58 in Waist, 11.8 mil Thickness, Yellow, 4XL (Discontinued)

Mfr # 1FAW9
Zoro # G2519377
UPC # 190735050514
Country of Origin China
Category Rain Overalls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FAW9
Zoro #
G2519377
UPC #
190735050514
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
11.8 mil
Fits Chest Size
58" to 60"
Maximum Chest Size
70 in
Minimum Waist Size
44 in
Maximum Waist Size
68 in
Minimum Chest Size
48 in
Size (Max. Waist x Inseam)
4XL ( 68 in x 32 1/2 in )

Details

Item
FR Rain Bib Overall
Color
Yellow
Fabric Weight
365 g/sq m
Material
PVC
Inseam
32 1/2 in
Features
No
Standards
ASTM D6413
Rainwear Ankle Style
Snap
Resists
Acids, Alcohols, Alkalis, Salts, Soil
Arc Flash PPE Category
0
Flame-Retardant Material
PVC
Gender
Unisex
Rainwear Primary Material
PVC
Tested in Accordance With
Report per ASTM D6413-11
Closure Type
snaps
Number of Pockets
0
Rainwear Style
Flame Resistant Rain Bib Overall
Seam Style
Welded
Liner Material
Nylon
Includes
Elastic Suspenders, Raglan Shoulders
High-Visibility
No
Ankle Type
Open
Includes Belt Loops
Yes
ANSI Class
Not Rated
Number of Inside Pockets
0
Lining Material
Polyester
Insulated for Cold Conditions
No
Suspender Material
Polyester
Coating Material
Polyester
Includes Lining
No
Will Fit Over Boots
No
Number of Outside Pockets
0
Waist Closures
Snaps

Description

FR Rain Bib Overall, Material PVC, Gender Unisex, Size 4XL, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 68 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Open, Fabric Weight 365 g/sq m, Thickness 11.8 mil, Standards ASTM D6413, Insulated for Cold Conditions No, Waist Closure Snaps, Will Fit Over Boots No, Includes Elastic Suspenders, Raglan Shoulders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.