Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame, Screen, 96" L, PK20

  • Mfr # 90H-254

  • Zoro # G4869212


product price: $154.99
/pk 20, $7.75/ea
Free Shipping & Returns

Key Features

Type
Screen
Material
Aluminum
Finish
Painted
Height (In.)
3/4 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90H-254
Zoro #
G4869212
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3/4 in
Length (In.)
96 in
Width (In.)
1/4
Base Size (In.)
96
Overall Height
3/4 in
Overall Width
1/4 in
Overall Length
8 ft

Details

Type
Screen
Material
Aluminum
Finish
Painted
Hardware
Not Included
Color
White
Item
Screen Frame
Product Type
Screen Frame

Description

Screen Frame,White,Aluminum,3/4in H,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.