Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Running Helical Insert Repair Kit, Helical Inserts, 2 1/2"-8, Plain Stainless Steel, 4 Inserts

  • Mfr # 82312

  • Zoro # G8715987


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
2 1/2"-8
Insert Material
Stainless Steel
Finish
Plain
Insert Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82312
Zoro #
G8715987
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2 1/2"-8
Insert Length
3.75 in
Length
3.75 in
Number of Sizes
1

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
8 UN
Number of Inserts
4
System of Measurement
Inch
Compatible Material
Metal
Number of Pieces
2
Includes
Insert, Tap, Tool
Helical Insert Type
Free-Running
Application
Thread Repair
Tool Material
Stainless Steel
Manufacturer Location
Made in USA

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3 3/4 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 2 1/2 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products