Zoro Homepage

Free-Running Helical Insert Repair Kit, Helical Inserts, 2 7/8"-8, Plain Stainless Steel, 4 Inserts

  • Mfr # 82315

  • Zoro # G8716014


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Insert Length
4.313 in
Finish
Plain
Thread Type
8 UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82315
Zoro #
G8716014
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
4.313 in
Thread Size
2 7/8"-8
Length
4.313 in
Number of Sizes
1

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
8 UN
Number of Inserts
4
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Includes
Insert, Tap, Tool
Number of Pieces
2
Application
Thread Repair
Manufacturer Location
Made in USA
Tool Material
Stainless Steel

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 4 5/16 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 2 7/8 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.