Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel

  • Mfr # 3534-6GK

  • Zoro # G3289851


product price: $34.29
/ea

Key Features

Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
0.207 in
Finish
Plain
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3534-6GK
Zoro #
G3289851
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
0.207 in
Thread Size
#6-40
Tap Sizes Included
5/8"-18
Maximum Hole Diameter
0.111 in
Length
0.207 in
Insert Outside Diameter
0.19 in
Number of Sizes
1
Drill Bit Sizes Included
3.8 mm

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Number of Inserts
20
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Number of Pieces
23
Includes
(20) #6-40 1.5D UNF Wire Thread Insert, 3.8 mm Bright HSS Jobber, #6-40 STI UNF Intermediate HSS Tap, HIT5 Powercoil Hand Installation Tool, TB5 Powercoil Tang Break Tool
Thread Direction
Right Hand
Series
PowerCoil
Material Grade/Class
18-8
Tang Style
Tanged
Application
For Metal
Manufacturer Location
Made in USA
Tool Material
Stainless Steel

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 3.8 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 13/64 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.111 in, Number of Inserts 20, Number of Pieces 24, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 5/8 In.-18, Thread Direction Right Hand, Thread Size #6-40, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products