Free-Running Helical Insert Repair Kit, Helical Inserts, M33-3.50, Plain Stainless Steel, 6 Inserts
Mfr # 82196
Zoro # G8716215
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Insert Length
49.5 mm
Finish
Plain
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82196
Zoro #
G8716215
UPC #
-
Country of Origin
United States
Dimensions
Insert Length
49.5 mm
Thread Size
M33-3.50
Length
49.5 mm
Number of Sizes
1
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Number of Inserts
6
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Metric
Number of Pieces
4
Includes
Insert, Tap, Tool
Application
Thread Repair
Tool Material
Stainless Steel
Manufacturer Location
Made in USA
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 61/64 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Metric, Thread Size M33, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.