Freestanding Plastic Shelving, Open Style, 15 in D, 13 in W, 24 in H, 2 Shelves, Gray

  • Mfr # 190127

  • Zoro # G3924566


product price:  $60.69
/ea

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
13 in
Overall Depth
15 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190127
Zoro #
G3924566
UPC #
022169201555
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Depth
15 in
Overall Height
24 in
Width
15-1/2"
Depth
14"
Height
26"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
Plastic
Color
Gray
Number of Drawers
0
Finish
Unfinished
Load Capacity
150 lb.
Shelf Capacity
150 lb
Shelving Material
Polypropylene
Shelving Frame Material
Plastic
Includes
Bottom Sockets, Knock Out Tabs for Sealing Top
Shelf Style
Solid
No. of Shelves
3
Finish - Shelving and Racks
Unfinished
Assembled/Unassembled
Unassembled
Item - Shelving
Plastic Shelving
Assembled
Unassembled
Load Capacity per Shelf
100 lb
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
300 lb
Shelf Adjustment Type
Press-Fit
Frame Material
Polypropylene

Description

Plastic Shelving, Assembled Unassembled, Color Gray, Frame Material Polypropylene, Finish Unfinished, Overall Depth 15 in, Overall Height 24 in, Overall Width 13 in, Shelf Adjustment Type Press-Fit, Shelf Style Solid, Shelving Material Polypropylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 300 lb, Number of Shelves 2, Load Capacity per Shelf 100 lb, Includes Bottom Sockets, Knock Out Tabs for Sealing Top, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.