Shop ZORO SELECT
See all product information
Create Account
Freezer Paper, 18 in W, 1,000 ft L
- Mfr # 101511
- Zoro # G612472568
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Sheet Length
1,000 ft
Product Series
MEATGUARD(R)
Sheet Width
18 in
Bio-Based
Yes
BPI Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101511
- Zoro #
- G612472568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 1,000 ft
- Sheet Width
- 18 in
- Roll Diameter
- 18 in
Details
- Item
- Freezer Paper
- Product Series
- MEATGUARD(R)
- Bio-Based
- Yes
- BPI Certified
- Yes
- Fold Type
- No Fold
- USDA Certified Bio-based Products
- Yes
- Compostable
- Not Compostable
- Recyclable
- No
- FSC Certified
- Yes
- SFI Certified
- Yes
Description
Freezer Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Coated, Color Brown, Compostable Not Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Disposable Utensil Type Roll, Recyclable No, Roll Diameter 18 in, SFI Certified Yes, Sheet Length 1,000 ft, Sheet Width 18 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Product Series MEATGUARD(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.