Zoro Homepage

Freezer Paper, 45 lb., White, 15 In. W

  • Mfr # 5PGP6

  • Zoro # G1217675


product price: $59.79
/ea

Key Features

Color
White
Basis Weight
45 lb
Length
1,100 ft
Standards
FDA Approved
Roll Length
1,100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGP6
Zoro #
G1217675
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
1,100 ft
Roll Length
1,100 ft
Sheet Width
15 in
Roll Diameter
9 in
Sheet Length
1,100 ft

Details

Item
Freezer Paper Roll
Color
White
Basis Weight
45 lb
Standards
FDA Approved
Product Type
Roll
Material
Paper, Polyethylene
FSC Certified
Yes
USDA Certified Bio-based Products
Yes
Bio-Based
Yes
Fold Type
No Fold
Item Weight
Light-Weight
Weight
Light-Weight
Disposable Utensil Type
Roll
Recyclable
Yes
Compostable
Home Compostable
BPI Certified
No
SFI Certified
Yes

Description

Freezer Paper Roll, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Polyethylene, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 15 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.