Zoro Homepage

Friction-Ring Stem Caster Socket

  • Mfr # RHR 22-19/11A

  • Zoro # G3945232


product price: $3.75
/ea

Key Features

Material
Thermoplastic
Overall Height
1-13/16 in
Mounting Height
1-5/8"
Overall Size
3/4" x 1-55/64"
Use w/Caster Size
1-3/8 in, 2 in, 2-15/16 in, 3-1/8 in, 3-15/16 in, 4-15/16 in, 5-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHR 22-19/11A
Zoro #
G3945232
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1-13/16 in
Mounting Height
1-5/8"
Overall Size
3/4" x 1-55/64"
Use w/Caster Size
1-3/8 in, 2 in, 2-15/16 in, 3-1/8 in, 3-15/16 in, 4-15/16 in, 5-15/16 in
Tube Inside Dia.
7/16"
Tube Size
3/4"
For Stem Length
1 1/8 in
For Stem Dia.
7/16 in

Details

Material
Thermoplastic
For Use With
LRA Caster Series
Item
Synthetic Caster Socket For Round Tubing
Lock Type
No Lock Included
Caster Load Rating Range
Light-Medium Duty
For Stem Type
Friction Ring
Includes Lock
Lock Not Included
Maximum Tube ID
3/4 in
Socket/Bracket Mounting Type
Threaded Stem
System of Measurement
Metric
Series
P-RHR Series
Caster Product Group
Expanding Stem Adapters
Extended Lead
No
ESD Conductive
No
Caster Frame Material
Nylon

Description

Friction-Ring Stem Caster Socket, Thermoplastic, 3/4 in Maximum Tube ID, 1 13/16 in Overall Height, For Stem Length 1 1/8 in, For Stem Type Friction Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.