Zoro Homepage

Fritted Hirsch Filter Funnel, 70mm Stem L

  • Mfr # 955250-5026

  • Zoro # G7117787


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Funnel Max OD
50 mm
Specification
Fine Frit
Stem OD - Metric
8 mm
Funnel Top ID
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955250-5026
Zoro #
G7117787
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
115mm
Stem Length
70mm
Stem Length - Metric
70 mm
Stem Length Below Stopcock
70mm
Pore Size
4 um
Funnel Top Inside Diameter - Metric
50 mm
Overall Height - Metric
115 mm
Funnel Maximum Outside Diameter - Metric
50 mm
Stem Outside Diameter - Metric
8 mm

Description

Fritted Hirsch Filter Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 50 mm, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 70 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 50 mm, Overall Height - Metric 115 mm, ASTM Specification E438, Pore Size 4 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.