Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fritted Hirsch Filter Funnel, 75mm Stem L

  • Mfr # 955250-7523

  • Zoro # G6633649


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
75 mm
Funnel Top ID
75 mm
Stem OD
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955250-7523
Zoro #
G6633649
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length Below Stopcock
75mm
Stem Length
75mm
Overall Height
145mm
Overall Height - Metric
145 mm
Funnel Maximum Outside Diameter - Metric
75 mm
Pore Size
40 um
Funnel Top Inside Diameter - Metric
75 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Funnel Top ID
75 mm
Stem OD
8mm
Finish
Smooth
Shape
Cone
Specification
Coarse Frit
Funnel Material
Borosilicate Glass
Series
5SY4
Funnel Max OD
75 mm
For Use With
Liquids
Color
clear
Item
Fritted Hirsch Filter Funnel
Housing Material
Borosilicate Glass
Autoclavable
No
Body Material
Glass
ASTM Specification
E438
Basic Material
Glass
USP Specification
Type I
Product Type
Separatory Funnel

Description

Fritted Hirsch Filter Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 75 mm, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Overall Height - Metric 145 mm, ASTM Specification E438, Pore Size 40 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.