Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fritted Hirsch Filter Funnel, 75mm Stem L

  • Mfr # 955250-7544

  • Zoro # G6642240


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
75 mm
For Use With
Liquids
Funnel Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955250-7544
Zoro #
G6642240
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75mm
Overall Height
145mm
Stem Length Below Stopcock
75mm
Funnel Top Inside Diameter - Metric
75 mm
Pore Size
10 um
Overall Height - Metric
145 mm
Stem Outside Diameter - Metric
8 mm
Funnel Maximum Outside Diameter - Metric
75 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
For Use With
Liquids
Funnel Material
Borosilicate Glass
Funnel Max OD
75 mm
Specification
Medium Frit
Shape
Cone
Stem OD
8mm
Funnel Top ID
75 mm
Finish
Smooth
Color
clear
Item
Fritted Hirsch Filter Funnel
Housing Material
Borosilicate Glass
Autoclavable
No
USP Specification
Type I
ASTM Specification
E438
Product Type
Separatory Funnel
Body Material
Glass
Basic Material
Glass

Description

Fritted Hirsch Filter Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 75 mm, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Overall Height - Metric 145 mm, ASTM Specification E438, Pore Size 10 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.