Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-54

  • Zoro # G8081912


product price: $18.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-54
Zoro #
G8081912
UPC #
193005443535
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Thickness
0.250"
Width
12"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Machinability
Not Rated
Plastic Clarity
Translucent
Water Absorption
0.4 %
UV Resistant
Yes
Weight
1.55 lb
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Shape
Square
Minimum Temperature
40 Degrees F
Friction Rating
Not Slippery
Backing Type
No Backing
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Grade
Standard
Standards
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Light Transmission
60.2 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.