Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-51

  • Zoro # G8079672


product price: $30.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-51
Zoro #
G8079672
UPC #
193005443566
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Length
24"
Width
12"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Cast Acrylic
Corrosion and Chemical Resistance
Fair
Weight
3.1 lb
Friction Rating
Not Slippery
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.024 in
Backing Type
No Backing
Plastic Clarity
Translucent
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Grade
Standard
Shape
Rectangle
Tensile Strength Rating
Good
UV Resistant
Yes
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Standards
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Light Transmission
60.2 %
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.