Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACT-50

  • Zoro # G8079435


product price: $30.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-50
Zoro #
G8079435
UPC #
193005443559
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Length
24"
Thickness
0.187"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Weight
2.32 lb
Friction Rating
Not Slippery
Grade
Standard
Wear Factor
Fair
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Translucent
Shape
Rectangle
Minimum Temperature
40 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.4 %
UV Resistant
Yes
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Standards
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
60.2 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.