Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-48

  • Zoro # G8081806


product price: $55.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-48
Zoro #
G8081806
UPC #
193005443597
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Thickness
0.250"
Length
24"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Shape
Square
Water Absorption Rating
Poor
Machinability
Not Rated
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Fair
Weight
6.19 lb
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.006/-0.024 in
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Tensile Strength Rating
Good
Standards
Not Rated
Flexural Modulus
Not Rated
Light Transmission
60.2 %
Fabrication
Cast
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.