Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACT-47

  • Zoro # G8081772


product price: $44.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-47
Zoro #
G8081772
UPC #
193005443580
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Thickness
0.187"
Width
24"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
UV Resistant
Yes
Friction Coefficient
0.8
Machinability
Not Rated
Water Absorption
0.4 %
Weight
4.64 lb
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Shape
Square
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Plastic Clarity
Translucent
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness Rating
Hard
Backing Type
No Backing
Grade
Standard
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Fabrication
Cast
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Light Transmission
60.2 %
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.