Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACT-38

  • Zoro # G8079952


product price: $308.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-38
Zoro #
G8079952
UPC #
193005449520
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Width
48"
Length
96"
Thickness
0.187"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Friction Coefficient
0.8
Tensile Strength Rating
Good
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Machinability
Not Rated
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Weight
37.15 lb
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Water Absorption
0.4 %
Grade
Standard
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Light Transmission
60.2 %
Fabrication
Cast
Wear Rate
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.