Zoro Homepage
This item is Discontinued.
Zoro Select Full Dome Mirror, 18 in., Polycarbonate ONV-360-18-PC

Full Dome Mirror, 18 in., Polycarbonate (Discontinued)

  • Mfr # ONV-360-18-PC
  • Zoro # G8856057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-360-18-PC
Zoro #
G8856057
UPC #
00190735090398
Country of Origin
United States

Dimensions

Diameter
18"
Dome Height
8 in

Details

Item
Full Dome Mirror
Mirror Material
Polycarbonate
Backing Material
None
Mirror Environment
Indoor
Mounting Location
Ceiling
Approximate Viewing Distance
300 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Includes
Hanging Chains, Hooks, Screws
Material
Polycarbonate
Mirror Shape
Circular
Mirror Style
Full Dome Mirror
Weight
4.5 lb
Rim Material
Polycarbonate
Features
Unbreakable

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Polycarbonate, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 18 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 300 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Weight 4.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.