
Full Dome Mirror, Acrylic, 48", No Backing, Circular, 360 Degrees Viewing Angle (Discontinued)
- Mfr # ONV-360-48-SB
- Zoro # G3884781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-360-48-SB
Zoro #
G3884781
UPC #
190735104996
Country of Origin
United States
Dimensions
Diameter
48"
Dome Height
19 in
Length
50"
Details
Item
Full Dome Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
48 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Hanging Chains, Screws
Mounting Location
Ceiling
Material
Acrylic
Standards
UL Approved
Rim Material
Acrylic
Mirror Style
Full Dome Mirror
Weight
33.5 lb
Features
Yellow/Black Safety Border
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Length 50 In., Viewing Angle 360 Degrees , Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Includes Hanging Chains, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 33.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.