Zoro Homepage

Full Face Aramid Flange Gasket for 10" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-44

  • Zoro # G2433559


product price: $19.69
/ea

Key Features

Pipe Size
10 in
Outside Dia.
17 1/2 in
Inside Dia.
10 3/4 in
Bolt Holes
16
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-44
Zoro #
G2433559
UPC #
193005016951
Country of Origin
United States

Dimensions

Pipe Size
10 in
Outside Dia.
17 1/2 in
Inside Dia.
10 3/4 in
Thickness
1/16 in
Bolt Hole Diameter
1 1/8 in
For Pipe Size
10 in
Bolt Circle Diameter
15 1/4 in
Inside Diameter
10 3/4 in

Details

Bolt Holes
16
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
Binder Material
Buna-N
Number of Bolt Holes
16
Insert Material
None
FDA Approved
No
For Fluid Type
Oil
Reinforced
Yes
Metal Detectable Gasket
No
For Flange ANSI Class
300
Maximum Operating Temperature
400 Degrees F
Gasket Type
Full-Face Gasket
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Pressure
300 psi
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 17 1/2 in, Thickness 1/16 in, Number of Bolt Holes 16, Bolt Hole Diameter 1 1/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.