Zoro Homepage

Full Face Aramid Flange Gasket for 10" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-68

  • Zoro # G2433613


product price: $34.29
/ea

Key Features

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Bolt Holes
12
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-68
Zoro #
G2433613
UPC #
193005019617
Country of Origin
United States

Dimensions

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Thickness
1/8 in
Bolt Hole Diameter
1 in
Bolt Circle Diameter
14 1/4 in
Inside Diameter
10 3/4 in
For Pipe Size
10 in

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 16 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.