Zoro Homepage

Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-45

  • Zoro # G2433525


product price: $26.19
/ea

Key Features

Pipe Size
12 in
Outside Dia.
20 1/2 in
Inside Dia.
12 3/4 in
Bolt Holes
16
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-45
Zoro #
G2433525
UPC #
193005017064
Country of Origin
United States

Dimensions

Pipe Size
12 in
Outside Dia.
20 1/2 in
Inside Dia.
12 3/4 in
Thickness
1/16 in
Bolt Hole Diameter
1 1/4 in
Bolt Circle Diameter
17 3/4 in
For Pipe Size
12 in
Inside Diameter
12 3/4 in

Details

Bolt Holes
16
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21
Hardness
Not Rated
Temp. Range (F)
-100 Degrees to 400 Degrees
For Flange ANSI Class
300
Reinforced
Yes
FDA Approved
No
Metal Detectable Gasket
No
Insert Material
None
For Fluid Type
Oil
Binder Material
Buna-N
Number of Bolt Holes
16
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 12 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 20 1/2 in, Thickness 1/16 in, Number of Bolt Holes 16, Bolt Hole Diameter 1 1/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.