Zoro Homepage

Full Face Aramid Flange Gasket for 12" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-69

  • Zoro # G2433726


product price: $44.79
/ea

Key Features

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Bolt Holes
12
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-69
Zoro #
G2433726
UPC #
193005019723
Country of Origin
United States

Dimensions

Pipe Size
12 in
Outside Dia.
19 in
Inside Dia.
12 3/4 in
Thickness
1/8 in
Bolt Hole Diameter
1 in
Inside Diameter
12 3/4 in
For Pipe Size
12 in
Bolt Circle Diameter
17 in

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 12 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 19 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.